Rollway Bearing Co.
H3148
Locking Device - MB48, Locking Nut - HM48T Steel Adapter Sleeve
Item #110455340
- 220 mm Bore Size
- Steel Material
- 1:12 Taper
| Inch/Metric | Metric |
| Locking Device | MB48 |
| Material | Steel |
| Taper | 1:12 |
| Locking Nut | HM48T |
| Bore Size | 220 mm |
| Weight | 38.8 LB |
| EAN or UPC | 637410090019 |
