Rollway Bearing Co.
HE2310
Locking Device - MB 10, Locking Nut - KM 10 Steel Adapter Sleeve
Item #110455287
- 1.75 in Bore Size
- Steel Material
- 1:12 Taper
| Bore Size | 1.75 in |
| Locking Device | MB10 |
| Inch/Metric | Inch |
| Taper | 1:12 |
| Locking Nut | KM 10 |
| Material | Steel |
| Included | KM 10 Locking Nut, MB 10 Locking Device |
| Weight | 0.798 LB |
| EAN or UPC | 637410089587 |
