Rollway Bearing Co.
HE2315
Locking Device - MB 15, Locking Nut - KM 15 Steel Adapter Sleeve
Item #110455290
- 2.5 in Bore Size
- Steel Material
- 1:12 Taper
| Included | KM 15 Locking Nut, MB 15 Locking Device |
| Locking Nut | KM 15 |
| Locking Device | MB15 |
| Bore Size | 2.5 in |
| Material | Steel |
| Inch/Metric | Inch |
| Taper | 1:12 |
| Weight | 2.403 LB |
| EAN or UPC | 637410089617 |
