Rollway Bearing Co.
HE2324
Locking Device - MB 24, Locking Nut - KM 24 Steel Adapter Sleeve
Item #110455296
- 4.25 in Bore Size
- Steel Material
- 1:12 Taper
| Inch/Metric | Inch |
| Locking Nut | KM 24 |
| Locking Device | MB24 |
| Material | Steel |
| Included | KM 24 Locking Nut, MB 24 Locking Device |
| Bore Size | 4.25 in |
| Taper | 1:12 |
| Weight | 7.385 LB |
| EAN or UPC | 637410089679 |
