Rollway Bearing Co.
HE308
Locking Device - MB 8, Locking Nut - KM 8 Steel Adapter Sleeve
Item #110456410
- 1.25 in Bore Size
- Steel Material
- 1:12 Taper
| Taper | 1:12 |
| Locking Device | MB8 |
| Inch/Metric | Inch |
| Locking Nut | KM 8 |
| Bore Size | 1.25 in |
| Material | Steel |
| Included | KM 8 Locking Nut, MB 8 Locking Device |
| Weight | 0.485 LB |
| EAN or UPC | 637410090477 |
