Rollway Bearing Co.
HE309
Locking Device - MB 9, Locking Nut - KM 9 Steel Adapter Sleeve
Item #110456411
- 1.5 in Bore Size
- Steel Material
- 1:12 Taper
| Material | Steel |
| Included | KM 9 Locking Nut, MB 9 Locking Device |
| Locking Device | MB9 |
| Bore Size | 1.5 in |
| Taper | 1:12 |
| Inch/Metric | Inch |
| Locking Nut | KM 9 |
| Weight | 0.529 LB |
| EAN or UPC | 637410088559 |
