Rollway Bearing Co.
HE3130
Locking Device - MB 30, Locking Nut - KM 30 Steel Adapter Sleeve
Item #110455356
- 5.25 in Bore Size
- Steel Material
- 1:12 Taper
| Bore Size | 5.25 in |
| Taper | 1:12 |
| Inch/Metric | Inch |
| Locking Device | MB30 |
| Material | Steel |
| Locking Nut | KM 30 |
| Included | KM 30 Locking Nut, MB 30 Locking Device |
| Weight | 12.125 LB |
| EAN or UPC | 637410088641 |
