Rollway Bearing Co.
HE3134
Locking Device - MB 34, Locking Nut - KM 34 Steel Adapter Sleeve
Item #110455358
- 6 in Bore Size
- Steel Material
- 1:12 Taper
| Locking Nut | KM 34 |
| Locking Device | MB34 |
| Material | Steel |
| Bore Size | 6 in |
| Taper | 1:12 |
| Inch/Metric | Inch |
| Included | KM 34 Locking Nut, MB 34 Locking Device |
| Weight | 16.645 LB |
| EAN or UPC | 637410088665 |
