Rollway Bearing Co.
HE3136
Locking Device - MB 36, Locking Nut - KM 36 Steel Adapter Sleeve
Item #110455359
- 6.5 in Bore Size
- Steel Material
- 1:12 Taper
| Material | Steel |
| Locking Nut | KM 36 |
| Bore Size | 6.5 in |
| Inch/Metric | Inch |
| Locking Device | MB36 |
| Included | KM 36 Locking Nut, MB 36 Locking Device |
| Taper | 1:12 |
| Weight | 17.196 LB |
| EAN or UPC | 637410088672 |
