Rollway Bearing Co.
HE3138
Locking Device - MB 38, Locking Nut - KM 38 Steel Adapter Sleeve
Item #110455360
- 6.75 in Bore Size
- Steel Material
- 1:12 Taper
| Bore Size | 6.75 in |
| Locking Nut | KM 38 |
| Inch/Metric | Inch |
| Material | Steel |
| Included | KM 38 Locking Nut, MB 38 Locking Device |
| Locking Device | MB38 |
| Taper | 1:12 |
| Weight | 23.81 LB |
| EAN or UPC | 637410088689 |
