Rollway Bearing Co.
HE317
Locking Device - MB 17, Locking Nut - KM 17 Steel Adapter Sleeve
Item #110456419
- 3 in Bore Size
- Steel Material
- 1:12 Taper
| Inch/Metric | Inch |
| Included | KM 17 Locking Nut, MB 17 Locking Device |
| Locking Nut | KM 17 |
| Taper | 1:12 |
| Bore Size | 3 in |
| Material | Steel |
| Locking Device | MB17 |
| Weight | 2.205 LB |
| EAN or UPC | 637410088825 |
