Rollway Bearing Co.
HE319
Locking Device - MB 19, Locking Nut - KM 19 Steel Adapter Sleeve
Item #110456421
- 3.25 in Bore Size
- Steel Material
- 1:12 Taper
| Bore Size | 3.25 in |
| Locking Nut | KM 19 |
| Inch/Metric | Inch |
| Included | KM 19 Locking Nut, MB 19 Locking Device |
| Material | Steel |
| Locking Device | MB19 |
| Taper | 1:12 |
| Weight | 3.439 LB |
| EAN or UPC | 637410088849 |
