Rollway Bearing Co.
HE320
Locking Device - MB 20, Locking Nut - KM 20 Steel Adapter Sleeve
Item #110456422
- 3.5 in Bore Size
- Steel Material
- 1:12 Taper
| Inch/Metric | Inch |
| Material | Steel |
| Locking Nut | KM 20 |
| Taper | 1:12 |
| Locking Device | MB20 |
| Included | KM 20 Locking Nut, MB 20 Locking Device |
| Bore Size | 3.5 in |
| Weight | 3.858 LB |
| EAN or UPC | 637410088856 |
