- 12 mm Bore Size
- Steel
| Inch/Metric | Metric |
| Locking Device | MB1 |
| Material | Steel |
| Bore Size | 12 mm |
| Locking Type | Integral Locking Device |
| Weight | 0.015 LB |
| EAN or UPC | 637410090552 |
| Inch/Metric | Metric |
| Locking Device | MB1 |
| Material | Steel |
| Bore Size | 12 mm |
| Locking Type | Integral Locking Device |
| Weight | 0.015 LB |
| EAN or UPC | 637410090552 |