- 50 mm Bore Size
- Steel
| Locking Type | Integral Locking Device |
| Material | Steel |
| Inch/Metric | Metric |
| Locking Device | MB10 |
| Bore Size | 50 mm |
| Weight | 0.35 LB |
| EAN or UPC | 637410088115 |
| Locking Type | Integral Locking Device |
| Material | Steel |
| Inch/Metric | Metric |
| Locking Device | MB10 |
| Bore Size | 50 mm |
| Weight | 0.35 LB |
| EAN or UPC | 637410088115 |