- 55 mm Bore Size
- Steel
| Locking Type | Integral Locking Device |
| Material | Steel |
| Bore Size | 55 mm |
| Inch/Metric | Metric |
| Locking Device | MB11 |
| Weight | 0.353 LB |
| EAN or UPC | 637410088122 |
| Locking Type | Integral Locking Device |
| Material | Steel |
| Bore Size | 55 mm |
| Inch/Metric | Metric |
| Locking Device | MB11 |
| Weight | 0.353 LB |
| EAN or UPC | 637410088122 |