- 60 mm Bore Size
- Steel
| Inch/Metric | Metric |
| Locking Type | Integral Locking Device |
| Bore Size | 60 mm |
| Locking Device | MB12 |
| Material | Steel |
| Weight | 0.375 LB |
| EAN or UPC | 637410088139 |
| Inch/Metric | Metric |
| Locking Type | Integral Locking Device |
| Bore Size | 60 mm |
| Locking Device | MB12 |
| Material | Steel |
| Weight | 0.375 LB |
| EAN or UPC | 637410088139 |