- 65 mm Bore Size
- Steel
| Locking Type | Integral Locking Device |
| Bore Size | 65 mm |
| Locking Device | MB13 |
| Inch/Metric | Metric |
| Material | Steel |
| Weight | 0.441 LB |
| EAN or UPC | 637410088146 |
| Locking Type | Integral Locking Device |
| Bore Size | 65 mm |
| Locking Device | MB13 |
| Inch/Metric | Metric |
| Material | Steel |
| Weight | 0.441 LB |
| EAN or UPC | 637410088146 |