- 70 mm Bore Size
- Steel
| Locking Type | Integral Locking Device |
| Locking Device | MB14 |
| Material | Steel |
| Inch/Metric | Metric |
| Bore Size | 70 mm |
| Weight | 0.64 LB |
| EAN or UPC | 637410088153 |
| Locking Type | Integral Locking Device |
| Locking Device | MB14 |
| Material | Steel |
| Inch/Metric | Metric |
| Bore Size | 70 mm |
| Weight | 0.64 LB |
| EAN or UPC | 637410088153 |