- 75 mm Bore Size
- Steel
| Inch/Metric | Metric |
| Material | Steel |
| Locking Type | Integral Locking Device |
| Locking Device | MB15 |
| Bore Size | 75 mm |
| Weight | 0.639 LB |
| EAN or UPC | 637410088160 |
| Inch/Metric | Metric |
| Material | Steel |
| Locking Type | Integral Locking Device |
| Locking Device | MB15 |
| Bore Size | 75 mm |
| Weight | 0.639 LB |
| EAN or UPC | 637410088160 |