- 80 mm Bore Size
- Steel
| Inch/Metric | Metric |
| Locking Type | Integral Locking Device |
| Material | Steel |
| Locking Device | MB16 |
| Bore Size | 80 mm |
| Weight | 0.882 LB |
| EAN or UPC | 637410088177 |
| Inch/Metric | Metric |
| Locking Type | Integral Locking Device |
| Material | Steel |
| Locking Device | MB16 |
| Bore Size | 80 mm |
| Weight | 0.882 LB |
| EAN or UPC | 637410088177 |