- 85 mm Bore Size
- Steel
| Inch/Metric | Metric |
| Bore Size | 85 mm |
| Material | Steel |
| Locking Type | Integral Locking Device |
| Locking Device | MB17 |
| Weight | 0.992 LB |
| EAN or UPC | 637410088184 |
| Inch/Metric | Metric |
| Bore Size | 85 mm |
| Material | Steel |
| Locking Type | Integral Locking Device |
| Locking Device | MB17 |
| Weight | 0.992 LB |
| EAN or UPC | 637410088184 |