- 90 mm Bore Size
- Steel
| Locking Type | Integral Locking Device |
| Locking Device | MB18 |
| Material | Steel |
| Bore Size | 90 mm |
| Inch/Metric | Metric |
| Weight | 1.235 LB |
| EAN or UPC | 637410088191 |
| Locking Type | Integral Locking Device |
| Locking Device | MB18 |
| Material | Steel |
| Bore Size | 90 mm |
| Inch/Metric | Metric |
| Weight | 1.235 LB |
| EAN or UPC | 637410088191 |