- 95 mm Bore Size
- Steel
| Locking Type | Integral Locking Device |
| Material | Steel |
| Bore Size | 95 mm |
| Inch/Metric | Metric |
| Locking Device | MB19 |
| Weight | 1.455 LB |
| EAN or UPC | 637410088207 |
| Locking Type | Integral Locking Device |
| Material | Steel |
| Bore Size | 95 mm |
| Inch/Metric | Metric |
| Locking Device | MB19 |
| Weight | 1.455 LB |
| EAN or UPC | 637410088207 |