- 15 mm Bore Size
- Steel
| Locking Device | MB2 |
| Locking Type | Integral Locking Device |
| Material | Steel |
| Bore Size | 15 mm |
| Inch/Metric | Metric |
| Weight | 0.026 LB |
| EAN or UPC | 637410088214 |
| Locking Device | MB2 |
| Locking Type | Integral Locking Device |
| Material | Steel |
| Bore Size | 15 mm |
| Inch/Metric | Metric |
| Weight | 0.026 LB |
| EAN or UPC | 637410088214 |