- 100 mm Bore Size
- Steel
| Locking Type | Integral Locking Device |
| Locking Device | MB20 |
| Inch/Metric | Metric |
| Bore Size | 100 mm |
| Material | Steel |
| Weight | 1.543 LB |
| EAN or UPC | 637410088221 |
| Locking Type | Integral Locking Device |
| Locking Device | MB20 |
| Inch/Metric | Metric |
| Bore Size | 100 mm |
| Material | Steel |
| Weight | 1.543 LB |
| EAN or UPC | 637410088221 |