- 110 mm Bore Size
- Steel
| Bore Size | 110 mm |
| Locking Device | MB22 |
| Material | Steel |
| Inch/Metric | Metric |
| Locking Type | Integral Locking Device |
| Weight | 2.138 LB |
| EAN or UPC | 637410088245 |
| Bore Size | 110 mm |
| Locking Device | MB22 |
| Material | Steel |
| Inch/Metric | Metric |
| Locking Type | Integral Locking Device |
| Weight | 2.138 LB |
| EAN or UPC | 637410088245 |