- 120 mm Bore Size
- Steel
| Locking Device | MB24 |
| Locking Type | Integral Locking Device |
| Material | Steel |
| Bore Size | 120 mm |
| Inch/Metric | Metric |
| Weight | 2.381 LB |
| EAN or UPC | 637410088269 |
| Locking Device | MB24 |
| Locking Type | Integral Locking Device |
| Material | Steel |
| Bore Size | 120 mm |
| Inch/Metric | Metric |
| Weight | 2.381 LB |
| EAN or UPC | 637410088269 |