- 125 mm Bore Size
- Steel
| Locking Type | Integral Locking Device |
| Material | Steel |
| Inch/Metric | Metric |
| Locking Device | MB25 |
| Bore Size | 125 mm |
| Weight | 2.623 LB |
| EAN or UPC | 637410088276 |
| Locking Type | Integral Locking Device |
| Material | Steel |
| Inch/Metric | Metric |
| Locking Device | MB25 |
| Bore Size | 125 mm |
| Weight | 2.623 LB |
| EAN or UPC | 637410088276 |