- 130 mm Bore Size
- Steel
| Locking Device | MB26 |
| Inch/Metric | Metric |
| Locking Type | Integral Locking Device |
| Material | Steel |
| Bore Size | 130 mm |
| Weight | 2.756 LB |
| EAN or UPC | 637410088283 |
| Locking Device | MB26 |
| Inch/Metric | Metric |
| Locking Type | Integral Locking Device |
| Material | Steel |
| Bore Size | 130 mm |
| Weight | 2.756 LB |
| EAN or UPC | 637410088283 |