- 135 mm Bore Size
- Steel
| Locking Type | Integral Locking Device |
| Material | Steel |
| Inch/Metric | Metric |
| Bore Size | 135 mm |
| Locking Device | MB27 |
| Weight | 3.417 LB |
| EAN or UPC | 637410088290 |
| Locking Type | Integral Locking Device |
| Material | Steel |
| Inch/Metric | Metric |
| Bore Size | 135 mm |
| Locking Device | MB27 |
| Weight | 3.417 LB |
| EAN or UPC | 637410088290 |