- 140 mm Bore Size
- Steel
| Locking Type | Integral Locking Device |
| Locking Device | MB28 |
| Bore Size | 140 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Weight | 3.439 LB |
| EAN or UPC | 637410088306 |
| Locking Type | Integral Locking Device |
| Locking Device | MB28 |
| Bore Size | 140 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Weight | 3.439 LB |
| EAN or UPC | 637410088306 |