- 145 mm Bore Size
- Steel
| Locking Device | MB29 |
| Material | Steel |
| Bore Size | 145 mm |
| Inch/Metric | Metric |
| Locking Type | Integral Locking Device |
| Weight | 3.968 LB |
| EAN or UPC | 637410088313 |
| Locking Device | MB29 |
| Material | Steel |
| Bore Size | 145 mm |
| Inch/Metric | Metric |
| Locking Type | Integral Locking Device |
| Weight | 3.968 LB |
| EAN or UPC | 637410088313 |