- 17 mm Bore Size
- Steel
| Locking Device | MB3 |
| Material | Steel |
| Bore Size | 17 mm |
| Locking Type | Integral Locking Device |
| Inch/Metric | Metric |
| Weight | 0.029 LB |
| EAN or UPC | 637410088320 |
| Locking Device | MB3 |
| Material | Steel |
| Bore Size | 17 mm |
| Locking Type | Integral Locking Device |
| Inch/Metric | Metric |
| Weight | 0.029 LB |
| EAN or UPC | 637410088320 |