- 150 mm Bore Size
- Steel
| Material | Steel |
| Inch/Metric | Metric |
| Locking Device | MB30 |
| Locking Type | Integral Locking Device |
| Bore Size | 150 mm |
| Weight | 4.475 LB |
| EAN or UPC | 637410088337 |
| Material | Steel |
| Inch/Metric | Metric |
| Locking Device | MB30 |
| Locking Type | Integral Locking Device |
| Bore Size | 150 mm |
| Weight | 4.475 LB |
| EAN or UPC | 637410088337 |