- 160 mm Bore Size
- Steel
| Material | Steel |
| Locking Type | Integral Locking Device |
| Inch/Metric | Metric |
| Locking Device | MB32 |
| Bore Size | 160 mm |
| Weight | 5.71 LB |
| EAN or UPC | 637410088351 |
| Material | Steel |
| Locking Type | Integral Locking Device |
| Inch/Metric | Metric |
| Locking Device | MB32 |
| Bore Size | 160 mm |
| Weight | 5.71 LB |
| EAN or UPC | 637410088351 |