- 165 mm Bore Size
- Steel
| Inch/Metric | Metric |
| Locking Type | Integral Locking Device |
| Bore Size | 165 mm |
| Locking Device | MB33 |
| Material | Steel |
| Weight | 5.952 LB |
| EAN or UPC | 637410088368 |
| Inch/Metric | Metric |
| Locking Type | Integral Locking Device |
| Bore Size | 165 mm |
| Locking Device | MB33 |
| Material | Steel |
| Weight | 5.952 LB |
| EAN or UPC | 637410088368 |