- 170 mm Bore Size
- Steel
| Bore Size | 170 mm |
| Inch/Metric | Metric |
| Locking Device | MB34 |
| Locking Type | Integral Locking Device |
| Material | Steel |
| Weight | 6.173 LB |
| EAN or UPC | 637410088375 |
| Bore Size | 170 mm |
| Inch/Metric | Metric |
| Locking Device | MB34 |
| Locking Type | Integral Locking Device |
| Material | Steel |
| Weight | 6.173 LB |
| EAN or UPC | 637410088375 |