- 180 mm Bore Size
- Steel
| Locking Device | MB36 |
| Material | Steel |
| Locking Type | Integral Locking Device |
| Bore Size | 180 mm |
| Inch/Metric | Metric |
| Weight | 6.768 LB |
| EAN or UPC | 637410088382 |
| Locking Device | MB36 |
| Material | Steel |
| Locking Type | Integral Locking Device |
| Bore Size | 180 mm |
| Inch/Metric | Metric |
| Weight | 6.768 LB |
| EAN or UPC | 637410088382 |