- 190 mm Bore Size
- Steel
| Bore Size | 190 mm |
| Locking Type | Integral Locking Device |
| Inch/Metric | Metric |
| Material | Steel |
| Locking Device | MB38 |
| Weight | 7.474 LB |
| EAN or UPC | 637410088399 |
| Bore Size | 190 mm |
| Locking Type | Integral Locking Device |
| Inch/Metric | Metric |
| Material | Steel |
| Locking Device | MB38 |
| Weight | 7.474 LB |
| EAN or UPC | 637410088399 |