- 20 mm Bore Size
- Steel
| Material | Steel |
| Locking Type | Integral Locking Device |
| Bore Size | 20 mm |
| Locking Device | MB4 |
| Inch/Metric | Metric |
| Weight | 0.044 LB |
| EAN or UPC | 637410088405 |
| Material | Steel |
| Locking Type | Integral Locking Device |
| Bore Size | 20 mm |
| Locking Device | MB4 |
| Inch/Metric | Metric |
| Weight | 0.044 LB |
| EAN or UPC | 637410088405 |