- 200 mm Bore Size
- Steel
| Material | Steel |
| Bore Size | 200 mm |
| Inch/Metric | Metric |
| Locking Device | MB40 |
| Locking Type | Integral Locking Device |
| Weight | 8.135 LB |
| EAN or UPC | 637410088412 |
| Material | Steel |
| Bore Size | 200 mm |
| Inch/Metric | Metric |
| Locking Device | MB40 |
| Locking Type | Integral Locking Device |
| Weight | 8.135 LB |
| EAN or UPC | 637410088412 |