- 25 mm Bore Size
- Steel
| Locking Device | MB5 |
| Inch/Metric | Metric |
| Locking Type | Integral Locking Device |
| Bore Size | 25 mm |
| Material | Steel |
| Weight | 0.062 LB |
| EAN or UPC | 637410088429 |
| Locking Device | MB5 |
| Inch/Metric | Metric |
| Locking Type | Integral Locking Device |
| Bore Size | 25 mm |
| Material | Steel |
| Weight | 0.062 LB |
| EAN or UPC | 637410088429 |