- 30 mm Bore Size
- Steel
| Bore Size | 30 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Locking Type | Integral Locking Device |
| Locking Device | MB6 |
| Weight | 0.093 LB |
| EAN or UPC | 637410088436 |
| Bore Size | 30 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Locking Type | Integral Locking Device |
| Locking Device | MB6 |
| Weight | 0.093 LB |
| EAN or UPC | 637410088436 |