- 35 mm Bore Size
- Steel
| Inch/Metric | Metric |
| Material | Steel |
| Locking Device | MB7 |
| Locking Type | Integral Locking Device |
| Bore Size | 35 mm |
| Weight | 0.128 LB |
| EAN or UPC | 637410088443 |
| Inch/Metric | Metric |
| Material | Steel |
| Locking Device | MB7 |
| Locking Type | Integral Locking Device |
| Bore Size | 35 mm |
| Weight | 0.128 LB |
| EAN or UPC | 637410088443 |