- 40 mm Bore Size
- Steel
| Bore Size | 40 mm |
| Inch/Metric | Metric |
| Locking Device | MB8 |
| Material | Steel |
| Locking Type | Integral Locking Device |
| Weight | 0.187 LB |
| EAN or UPC | 637410088450 |
| Bore Size | 40 mm |
| Inch/Metric | Metric |
| Locking Device | MB8 |
| Material | Steel |
| Locking Type | Integral Locking Device |
| Weight | 0.187 LB |
| EAN or UPC | 637410088450 |