- 45 mm Bore Size
- Steel
| Bore Size | 45 mm |
| Locking Device | MB9 |
| Inch/Metric | Metric |
| Material | Steel |
| Locking Type | Integral Locking Device |
| Weight | 0.265 LB |
| EAN or UPC | 637410088467 |
| Bore Size | 45 mm |
| Locking Device | MB9 |
| Inch/Metric | Metric |
| Material | Steel |
| Locking Type | Integral Locking Device |
| Weight | 0.265 LB |
| EAN or UPC | 637410088467 |