- Radial Cylindrical
- 80 mm Inside Diameter - 140 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Full Complement/Caged | Caged |
| Precision Ground | Yes |
| Outer Race Configuration | Non-Separable |
| Bore Type | Straight |
| Inner Race Configuration | Separable One Direction |
| I.D. | 80 mm |
| Oil Hole | w/o Oil Hole |
| Rolling Element | Cylindrical Roller |
| Enclosure | Open |
| Limiting Speed - Oil | 6800 rpm |
| Static Load Rating | 136.43 Kn, 30670 lbs |
| Overall Width | 26 mm |
| Bearing Type | Radial Cylindrical |
| Material | High Chromium Bearing Steel |
| Flanges | (1) Flange on Inner Ring, (2) Flanges on Outer Ring |
| Inner Ring Roller Track Diameter | 95.3 mm |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 140 mm |
| Dynamic Load Rating | 113.341 kN, 25480 lbf |
| End Type | Open End |
| Inner Race Flange Diameter | 101.1 mm |
| Radial Internal Clearance | Normal |
| Inch/Metric | Inch |
| Bearing Design | Removable Inner Ring – Flanged |
| Origin | Cylindrical Radial |
| Cage Material | Brass |
| Limiting Speed - Grease | 5440 rpm |
| Capacity | Standard Capacity |
| Radial Clearance | Normal |
| Duplexing | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Race Flange Diameter | 119.4 mm |
| Seal Type | Unsealed |
| Outer Race Roller Track Diameter | 124.6 mm |
| Weight | 3.975 LB |
| EAN or UPC | 637410024823 |

