- Radial Cylindrical
- 65 mm Inside Diameter - 140 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Enclosure | Open |
| Outer Race Configuration | Non-Separable |
| Seal Type | Unsealed |
| Inner Ring Roller Track Diameter | 82.5 mm |
| Rolling Element | Cylindrical Roller |
| I.D. | 65 mm |
| Dynamic Load Rating | 35720 lbf |
| Outer Race Roller Track Diameter | 120.2 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Inner Ring – Flanged |
| Inner Race Flange Diameter | 90.7 mm |
| Outer Race Flange Diameter | 114.7 mm |
| No. of Rows | 1 |
| Inner Race Configuration | Separable One Direction |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Static Load Rating | 39080 lbs |
| Duplexing | No |
| Radial Clearance | Normal |
| End Type | Open End |
| Origin | Cylindrical Radial |
| Limiting Speed - Oil | 7300 rpm |
| Bearing Type | Radial Cylindrical |
| O.D. | 140 mm |
| Capacity | Standard Capacity |
| Material | High Chromium Bearing Steel |
| Limiting Speed - Grease | 5840 rpm |
| Precision Ground | Yes |
| Inch/Metric | Inch |
| Radial Internal Clearance | Normal |
| Full Complement/Caged | Caged |
| Cage Material | Brass |
| Overall Width | 33 mm |
| Bore Type | Straight |
| Weight | 5.8 LB |
| EAN or UPC | 637410025479 |

