- Radial Cylindrical
- 115 mm Inside Diameter - 250 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Origin | Cylindrical Radial |
| Dynamic Load Rating | 97210 lbf |
| Enclosure | Open |
| I.D. | 115 mm |
| Bore Type | Straight |
| Limiting Speed - Oil | 4100 rpm |
| Capacity | Standard Capacity |
| End Type | Open End |
| Limiting Speed - Grease | 3280 rpm |
| Bearing Design | Removable Inner Ring – Flanged |
| Bearing Type | Radial Cylindrical |
| Cage Material | Brass |
| Outer Race Configuration | Non-Separable |
| Duplexing | No |
| Rolling Element | Cylindrical Roller |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | High Chromium Bearing Steel |
| Static Load Rating | 115090 lbs |
| Precision Ground | Yes |
| Inner Ring Roller Track Diameter | 149.6 mm |
| Outer Race Roller Track Diameter | 215.5 mm |
| Radial Clearance | Normal |
| Oil Hole | w/o Oil Hole |
| Seal Type | Unsealed |
| Inner Race Flange Diameter | 162.3 mm |
| O.D. | 250 mm |
| Outer Race Flange Diameter | 202.7 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| Full Complement/Caged | Caged |
| Inch/Metric | Inch |
| Overall Width | 53 mm |
| No. of Rows | 1 |
| Inner Race Configuration | Separable One Direction |
| Weight | 30.0 LB |
| EAN or UPC | 637410025776 |

